Skip Content
ALKYD ENAMEL,340 VOC,SAFETY YELLW,DTM,1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALKYD ENAMEL,340 VOC,SAFETY YELLW,DTM,1G

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM245479
  • Mfr. Model # 245479
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 9.62 lbs

Product Details

High solids modified alkyd designed for interior and exterior surfaces. A low VOC version of the original rust preventative coating, formulated to protect metal surfaces from rust and corrosion.

Technical Specs

  • Finish Gloss
  • Colour Safety Yellow
  • Item V7400 System 340 VOC DTM Alkyd Enamel
  • Size 1 gal.
  • Dry Time 2 - 4 hr.
  • Coverage 230 - 425 sq. ft./gal.
  • Surface Metal, Wood
  • Application Method Brush, Roller, Spray
  • VOC Content Less Than340 g/L
  • Dry Time Recoat 24 hr.
  • Features Protects Against Mild Chemicals, Ideal for Moderate to Slightly Severe Industrial Environments, 2 Yr. Rust-proof Guarantee, Maximum Corrosion Protection
  • Standards ASTM
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 32 - 100 Degrees F
  • Paint Color Family Yellows

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list