Skip Content
ALKALINEBATTERYPKALTAIR5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALKALINEBATTERYPKALTAIR5

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10083507
  • Mfr. Model # 10083507
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Battery Type AA Alkaline
  • For Use With Mfr. No. Altair 5
  • Colour Black
  • Includes Battery
  • Item Replacement Battery Kit
  • Voltage 4.5VDC
  • Battery Life 8 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list