Skip Content
ALIGNMENT BRACKET,STEEL,L 1 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALIGNMENT BRACKET,STEEL,L 1 3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMX9
  • Mfr. Model # 1XMX9
  • UNSPSC # 31162506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Bi-Fold Doors
  • Item Alignment Bracket
  • Finish Zinc Dichromate Plating
  • Length (In.) 1-3/4
  • Height (In.) 15/16
  • Material Steel
  • Package Quantity 1
  • Type Bi-Fold Door
  • Hardware Included
  • Width (In.) 1-1/4
  • Construction Steel
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list