Skip Content
ALEX PLUS AC LATEX CAULK CLR 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALEX PLUS AC LATEX CAULK CLR 300ML

DAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP74252
  • Mfr. Model # 74252
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition CARB Phase2
  • Application Interior and Exterior
  • For Use With Caulking and Sealing Around Windows, Doors, Siding, Pipes, Vents, Trim and Molding
  • Colour Clear
  • Item Alex Plus Ac Latex Caulk What 300mL
  • Size 300mL
  • Begins to Harden 30 min.
  • Dry Time 30 min.
  • VOC 38 g/L
  • Meets ASTM C834
  • Full Cure 24 hr.
  • Specific Gravity 1.67
  • Sealant Base Acrylic
  • Sealant Container Cartridge
  • Sealant Color Family Clears
  • Adhesive Grouping Caulk

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list