Skip Content
ALERT SERIES RECEIVER W/POWER SUPPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALERT SERIES RECEIVER W/POWER SUPPL

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16D855
  • Mfr. Model # 16D855
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Wireless Alert Series
  • Includes Receiver, Power Supply, Antenna
  • Item Alert Series Receiver With Power Supply
  • Length 4"
  • Type 4 Channel
  • Width 1/4"
  • Mounting Table or Wall
  • Sound Rating 75 or 65 dB
  • Voltage 120 V AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list