Skip Content
ALARM WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM WATER

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIWA500
  • Mfr. Model # WA500
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 1280
  • Shipping Weight 0.27 lbs

Product Details

Water leakage alarm detects water leaks from plumbing and appliances. Alarm sounds when water is detected helping to reduce water damage. The unit helps to find mold causing moisture.

Technical Specs

  • Height 1.1"
  • Item Water Leak Alarm
  • Width 3.2"
  • Size 3.2" L x 3.2" W x 1.1" H
  • Max. Temp. (F) 104 Degrees F
  • Includes Battery, 1 yr. Limited Warranty
  • Voltage 9 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list