Skip Content
ALARM TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM TEMPERATURE

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T186
  • Mfr. Model # 3T186
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Height 4-7/8"
  • Depth 1-5/8"
  • Features Can Be Connected to Phone Dialer, Cord Length May Be Extended With Any 24AWG Stranded Wire, May Be Connected To a Remote Alarm
  • Item Temperature Alarm
  • Includes Sensor Wire and Instructions
  • Temp. Range -10 Degrees to 80 Degrees F
  • Time Delay 0 or 1 Hr.
  • Width 3"
  • Alarm Setting Activate on Temp Rise or Fall
  • Power Source 120VAC
  • Cord Length 72"
  • Contact Rating 5A @ 120VAC
  • Indication Audible and Visual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list