Skip Content
ALARM MINI CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM MINI CONTROLLER

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWG9
  • Mfr. Model # 5MWG9
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Depth 2-3/4"
  • Item Alarm Mini Controller
  • Height 4-7/8"
  • Housing Material Polycarbonate
  • Lens Colour White
  • Width 3-1/4"
  • Mounting Wall
  • Voltage 9 or 12VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list