ALARM/LIGHT EMERGENCY CLASS 1 DIV2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM/LIGHT EMERGENCY CLASS 1 DIV2

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW9001EXP
  • Mfr. Model # 9001EXP
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2678
  • Shipping Weight 30.0 lbs

Product Details

Double pole double throw emergency alarm and light system for use on most emergency showers and eyewashes.

Technical Specs

  • Item Activation Alarm Assembly, CSA Electrical Certified, Type 4, Class 1, Division 2
  • Includes Alarm and Light
  • Mounting Wall or Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list