Skip Content
ALARM/LIGHT DOUBLE POLE DBL THROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM/LIGHT DOUBLE POLE DBL THROW

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW9001
  • Mfr. Model # 9001
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2678
  • Shipping Weight 16.0 lbs

Product Details

Double pole double throw emergency alarm and light system for use on most emergency showers and eyewashes.

Technical Specs

  • Height 24"
  • Colour Steel
  • Item Activation Alarm Assembly, Standard
  • Includes A Double Pole, Double Throw Flow Switch, which Contains Multiple Sets of Contacts for Remote Activation, and Activates an Amber Flashing Light and Buzzer at 90 dB.
  • Standards CSA Electrical Certified Type 4
  • Material Brass
  • Width 12"
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list