ALARM EXIT DOOR WITH DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM EXIT DOOR WITH DELAY

ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U108
  • Mfr. Model # 1U108
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With -
  • Finish Metallic Silver
  • Includes 9 Volt Battery
  • Item Exit Door Alarm
  • Standards Meets ANSI/BHMA A156.29
  • Cylinder Type Mortise
  • Arm Type -
  • Alarm Type Audible Annunciation
  • Siren Style Sweeping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list