Skip Content
ALARM EMERGENCY STAT WALL MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ALARM EMERGENCY STAT WALL MNT

FALCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FCNTAD4N
  • Mfr. Model # TAD4N
  • UNSPSC # 46171602
  • CATALOGUE PAGE # 2385
  • Shipping Weight 1.0 lbs

Product Details

Emergency alarm station is a 20 gauge, safety-yellow steel wall box that is easy to locate and relocate. Features: wall mounted with two screws, padlock and key system provides tamper resistance, and emergency handle assures immediate access to horn.

Technical Specs

  • Item Emergency Alarm Station
  • Peak Output (dBA) 124
  • Includes Emergency Station Box with Horn and Refill
  • Amps AC 4.0 Ah
  • Finish Red/White
  • Height (In.) 5-1/2
  • Depth (In.) 4-1/2
  • Package Quantity 1
  • Length (In.) 10-1/4
  • Standards IATA/ICAO,TSCA,WHMIS,OSHA
  • Type Hand Held Horn
  • Mounting Wall Mounted
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list