ALARM,BARKING DOG,L 7 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM,BARKING DOG,L 7 1/2 IN

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DPF3
  • Mfr. Model # 1DPF3
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Includes -
  • For Use With -
  • Item Barking Dog Alarm
  • Cord Length 6 ft.
  • Coverage 30 Ft
  • Housing Material ABS Plastic
  • Standards -
  • Amps 15 to 18 AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list