Skip Content
ALARM BACKUP MULTI VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM BACKUP MULTI VOLTAGE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO73250
  • Mfr. Model # 73250
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 3115
  • Shipping Weight 1.32 lbs

Product Details

Heavy-duty back-up alarm, universal mounting, corrosion resistant body, UL rated, medium-noise surround SAE type B, 107 dB.

Technical Specs

  • Item Back Up Alarm
  • Housing Material Nylon
  • Length 5"
  • Mounting Integral
  • Voltage 12 - 36 V
  • Standards SAE J994
  • Current Drawn 0.6 A
  • Sound Level 107 dB
  • Colour Blue
  • Includes N/A
  • Width 2.7"
  • Height 3"
  • Rating Type B
  • Diameter N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list