Skip Content
ALARM BACK UP SELF GROUNDING 97 DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM BACK UP SELF GROUNDING 97 DB

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR51008
  • Mfr. Model # 51008
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 2-11/16"
  • Colour Black
  • Includes Instructions
  • Item Back Up Alarm
  • Length 3-9/32"
  • Width 3-19/64"
  • Housing Material Glass Filled Nylon
  • Mounting Horizontal, Vertical
  • Standards SAE/DOT
  • Current Drawn 200 A
  • Voltage 12 - 24 VDC
  • Sound Level 97 dB
  • Rating SAE Class C
  • Diameter N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list