Skip Content
ALARM BACK-UP 97-107DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALARM BACK-UP 97-107DB

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO73030
  • Mfr. Model # 73030
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 3115
  • Shipping Weight 2.1 lbs

Product Details

Heavy-duty back-up alarm, universal mounting, corrosion resistant body, UL rated, field-selectable, 107-112 dB, 12-36 volts.

Technical Specs

  • Item Back Up Alarm
  • Length 5-3/4"
  • Housing Material Nylon
  • Mounting Universal
  • Voltage 12 - 36 V
  • Standards SAE J994
  • Current Drawn 0.6 A
  • Sound Level 107 dB, 112 dB
  • Height 4"
  • Colour Blue
  • Includes N/A
  • Width 3 1/4"
  • Diameter N/A
  • Rating Type A or B

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list