ALARM BACK-UP 87-112DB ADJUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM BACK-UP 87-112DB ADJUST

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO73080
  • Mfr. Model # 73080
  • UNSPSC # 46171604
  • CATALOGUE PAGE # 3115
  • Shipping Weight 2.5 lbs

Product Details

Heavy-duty back-up alarm, universal mounting, corrosion resistant body, UL rated, self-adjusting, 87-112 dB, 12-24 volt.

Technical Specs

  • Colour Blue
  • Item Back Up Alarm
  • Voltage 12 - 24 V
  • Housing Material Nylon
  • Mounting Universal
  • Length 5-3/4"
  • Sound Level 87 - 112 dB
  • Current Drawn 0.4 A
  • Height 4"
  • Includes N/A
  • Rating Type F
  • Width 3 1/4"
  • Standards SAE J994
  • Diameter N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list