ALARM AND STROBE CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALARM AND STROBE CONTROLLER

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVR6
  • Mfr. Model # 3FVR6
  • UNSPSC # 46171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Depth 2-3/4"
  • Height 4-7/8"
  • Item Alarm Mini Controller
  • Housing Material Polycarbonate
  • Width 3-1/4"
  • Lens Colour Amber
  • Voltage 9 or 12VDC
  • Mounting Wall
  • Colour Amber
  • Decibels 100dB
  • Watts 180W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list