Skip Content
AL OVAL 1X1-7/8,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AL OVAL 1X1-7/8,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS20Y558
  • Mfr. Model # 20Y558
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 1"
  • Colour Silver
  • Item Blank Metal Tag
  • Material Aluminum
  • Hole Size 1/8''
  • Shape Oval
  • Width 1-7/8
  • Thickness 0.04''
  • Number Series Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list