Skip Content
AL OFFSET ADAPTER,500 KCMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AL OFFSET ADAPTER,500 KCMIL

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P108
  • Mfr. Model # 22P108
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Max. Wire Size 500 kcmil
  • Length 3.43
  • Item AL Offset Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list