Skip Content
AKROGRID,GRY,33223 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AKROGRID,GRY,33223

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33223GREY
  • Mfr. Model # 33223GREY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 2.5 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment.

Technical Specs

  • Material Industrial Grade Polymer
  • Load Capacity 30 lbs.
  • Colour Gray
  • Item Divider Box
  • Use Divider No. Mfr. No. 41223, 42223
  • Use Lid Number Mfr. No. 33023
  • Divider Color Black
  • Inside Length 20-1/2"
  • Outside Width 17-3/8"
  • Inside Height 2-1/2"
  • Inside Width 15-7/16"
  • No. of Divider Slots Short 15
  • No. of Divider Slots Long 11
  • Outside Height 3-1/8"
  • Volume Capacity 0.47 cu. ft.
  • Outside Length 22-1/2"
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list