Skip Content
AKROGRID,BL,33223 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AKROGRID,BL,33223

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33223BLUE
  • Mfr. Model # 33223BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 2.5 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment.

Technical Specs

  • Load Capacity 30 lbs.
  • Colour Blue
  • Item Divider Box
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 41223, 42223
  • Divider Color Black
  • Use Lid Number Mfr. No. 33023
  • Inside Height 2-1/2"
  • Inside Length 20-1/2"
  • Inside Width 15-7/16"
  • No. of Divider Slots Short 15
  • Outside Width 17-3/8"
  • No. of Divider Slots Long 11
  • Outside Height 3-1/8"
  • Outside Length 22-1/2"
  • Volume Capacity 0.47 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list