Skip Content
Discontinued with Replacement
AKRODRAWER,31164 GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AKRODRAWER,31164 GRY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31164GRY
  • Mfr. Model # 31164GRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 1.75 lbs
Suggested Replacement Product
AKRODRAWER 17.625L X8.375W GRY

Price: NA

Product Details

AkroDrawer. 25 lbs weight capacity. Gray. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • Colour Gray
  • Item Drawer Bin
  • Material Industrial Grade Polymer
  • Load Capacity 25 lbs.
  • Outside Width 5-5/8"
  • Use Divider No. Mfr. No. 41460
  • Outside Length 23-7/8"
  • Outside Height 4-5/8"
  • Volume Capacity 0.30 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list