Skip Content
AKRODRAWER,31148 CRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AKRODRAWER,31148 CRY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31148CRY
  • Mfr. Model # 31148CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 1.0 lbs

Product Details

AkroDrawer. 20 lbs weight capacity. Clear. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • Colour Clear
  • Material Industrial Grade Polymer
  • Outside Width 3-3/4"
  • Load Capacity 20 lbs.
  • Item Drawer Bin
  • Use Divider No. Mfr. No. 41410
  • Outside Length 17-5/8"
  • Outside Height 4-5/8"
  • Volume Capacity 0.14 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list