Skip Content
AKRODRAWER 17.625L X 5.625W CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AKRODRAWER 17.625L X 5.625W CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31168CRY
  • Mfr. Model # 31168CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 1.35 lbs

Product Details

AkroDrawer. 25 lbs weight capacity. Clear. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • Item Drawer Bin
  • Colour Clear
  • Load Capacity 25 lbs.
  • Material Industrial Grade Polymer
  • Outside Width 5-5/8"
  • Use Divider No. Mfr. No. 41460
  • Outside Height 4-5/8"
  • Outside Length 17-5/8"
  • Volume Capacity 0.22 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list