Skip Content
AKRODRAWER 11.625L X 8.375W CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AKRODRAWER 11.625L X 8.375W CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31182CRY
  • Mfr. Model # 31182CRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 1.02 lbs

Product Details

AkroDrawer. 20 lbs weight capacity. Clear. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • Colour Clear
  • Material Industrial Grade Polymer
  • Item Drawer Bin
  • Use Divider No. Mfr. No. 41480
  • Load Capacity 20 lbs.
  • Outside Width 8-3/8"
  • Outside Height 4-5/8"
  • Volume Capacity 0.21 cu. ft.
  • Outside Length 11-5/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list