Skip Content
AKRODRAWER 11.625L X 8.375W BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AKRODRAWER 11.625L X 8.375W BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31182BLU
  • Mfr. Model # 31182BLU
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 1.02 lbs

Product Details

AkroDrawer. 20 lbs weight capacity. Blue. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • Material Industrial Grade Polymer
  • Colour Blue
  • Item Drawer Bin
  • Load Capacity 20 lbs.
  • Use Divider No. Mfr. No. 41480
  • Outside Width 8-3/8"
  • Outside Height 4-5/8"
  • Outside Length 11-5/8"
  • Volume Capacity 0.21 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List