AKROBIN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

AKROBIN YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30320YELLO
  • Mfr. Model # 30320YELLO
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.41 lbs

Product Details

Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, overall dimensions 33 in. deep x 8-5/8 in. width x 5 in. height.

Technical Specs

  • Includes (2) Black Dividers
  • Colour Yellow
  • Item Yellow
  • Load Capacity 80 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 402205KY85
  • Inside Width 31-1/2"
  • Inside Length 7"
  • Outside Width 33"
  • Inside Height 4-3/16"
  • No. of Divider Slots Long 7
  • Outside Length 8-5/8"
  • Outside Height 6"
  • Use with Grainger Divider No. AKM40220

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list