Skip Content
AKROBIN TERRA COTTA 15X16.5X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN TERRA COTTA 15X16.5X7

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30250RECYTC
  • Mfr. Model # 30250RECYTC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 2.45 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Terra Cotta
  • Item Recycled Hang and Stack Bin
  • Material Recycled Industrial Grade Polymers
  • Load Capacity 75 lbs.
  • Use Divider No. Mfr. No. 402455ky88
  • Use Lid Number Mfr. No. 402455ky85
  • Inside Length 14"
  • Inside Width 14-3/4"
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 3
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Length 14-3/4"
  • Outside Width 16-1/2"
  • Outside Height 7"
  • Use with Grainger Divider No. 5ky88
  • No. of Divider Slots Short 3
  • Volume Capacity 75 lbs.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list