Skip Content
AKROBIN TERRA COTTA 11X5.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN TERRA COTTA 11X5.5X5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30230RECYTC
  • Mfr. Model # 30230RECYTC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.65 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Item Recycled Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Includes Molded Slots for Id Labels
  • Colour Terra Cotta
  • Load Capacity 30 lbs.
  • Use Divider No. Mfr. No. 402305ky86
  • Use Lid Number Mfr. No. 30231
  • Inside Length 10-1/4"
  • Inside Width 4-3/8"
  • Inside Height 4-3/4"
  • Outside Width 5-1/2"
  • No. of Divider Slots Long 1
  • No. of Divider Slots Short 3
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Length 10-7/8"
  • Outside Height 5"
  • Use with Grainger Divider No. 5ky86
  • Use with Grainger Lid No. 46u435
  • Volume Capacity 30 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List