Skip Content
AKROBIN SSTONE 5X4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN SSTONE 5X4X3

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30210RECYSS
  • Mfr. Model # 30210RECYSS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.15 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Sandstone
  • Includes Molded Slots for Id Labels
  • Item Recycled Hang and Stack Bin
  • Load Capacity 10 lbs.
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402105ky84
  • Use Lid Number Mfr. No. 30211
  • Inside Width 3-7/16"
  • Inside Length 4-3/4"
  • Outside Width 4-1/8"
  • No. of Divider Slots Long 1
  • Inside Height 2-13/16"
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Height 3"
  • Outside Length 5-3/8"
  • Use with Grainger Divider No. 5ky84
  • No. of Divider Slots Short 0
  • Volume Capacity 10 lbs.
  • Use with Grainger Lid No. 46u433
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list