Skip Content
AKROBIN SSTONE 15X8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN SSTONE 15X8X7

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30240RECYSS
  • Mfr. Model # 30240RECYSS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 1.48 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Sandstone
  • Load Capacity 60 lbs.
  • Item Recycled Hang and Stack Bin
  • Material Recycled Industrial Grade Polymers
  • Includes Molded Slots for Id Labels
  • Use Divider No. Mfr. No. 402455ky88
  • Use Lid Number Mfr. No. 402455ky88
  • Inside Length 14"
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 7"
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Length 14-3/4"
  • Use with Grainger Divider No. 5ky88
  • No. of Divider Slots Short 0
  • Volume Capacity 60 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list