Skip Content
AKROBIN HUNTER GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN HUNTER GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30239RECYHG
  • Mfr. Model # 30239RECYHG
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 1.1 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Hunter Green
  • Item Recycled Hang and Stack Bin
  • Material Recycled Industrial Grade Polymers
  • Load Capacity 50 lbs.
  • Inside Width 6-9/16"
  • Use Lid Number Mfr. No. 402395ky87
  • Use Divider No. Mfr. No. 402395ky87
  • Inside Length 10"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • Green Environmental Attribute 100% Total Recycled Content
  • No. of Divider Slots Long 1
  • Outside Height 7"
  • Outside Length 10-7/8"
  • No. of Divider Slots Short 0
  • Volume Capacity 50 lbs.
  • Use with Grainger Divider No. 5ky87
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list