Skip Content
AKROBIN HNT GRN 11X5.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AKROBIN HNT GRN 11X5.5X5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30230RECYHG
  • Mfr. Model # 30230RECYHG
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.67 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Hunter Green
  • Material Industrial Grade Polymer
  • Includes Molded Slots for Id Labels
  • Load Capacity 30 lbs.
  • Item Recycled Hang and Stack Bin
  • Use Divider No. Mfr. No. 402305ky86
  • Use Lid Number Mfr. No. 30231
  • Inside Width 4-3/8"
  • Inside Length 10-1/4"
  • Inside Height 4-3/4"
  • No. of Divider Slots Short 3
  • Outside Width 5-1/2"
  • Green Environmental Attribute 100% Total Recycled Content
  • No. of Divider Slots Long 1
  • Outside Length 10-7/8"
  • Outside Height 5"
  • Use with Grainger Divider No. 5ky86
  • Volume Capacity 30 lbs.
  • Use with Grainger Lid No. 46u435
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list