AKROBIN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AKROBIN GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30260GREEN
  • Mfr. Model # 30260GREEN
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.63 lbs

Product Details

Green heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 11 inch width x 10 inch height.

Technical Specs

  • Colour Green
  • Item Green
  • Material Industrial Grade Polymer
  • Load Capacity 60 lbs.
  • Includes Molded Slots for ID Labels
  • Use Divider No. Mfr. No. 40260
  • Use Lid Number Mfr. No. 40260
  • Inside Width 9-1/2"
  • Inside Height 9-3/4"
  • No. of Divider Slots Long 3
  • Inside Length 17"
  • Outside Height 10"
  • Outside Width 11"
  • Outside Length 18"
  • Hang and Stack Bin Item Hang and Stack Bin
  • Volume Capacity 0.91 cu. ft.
  • Use with Grainger Divider No. 36MX85
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list