AKROBIN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AKROBIN GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30235GREEN
  • Mfr. Model # 30235GREEN
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.9 lbs

Product Details

Green heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10-7/8 inch length x 11 inch width x 5 inch height.

Technical Specs

  • Colour Green
  • Includes Molded Slots for Id Labels
  • Material Industrial Grade Polymer
  • Item Recycled Hang and Stack Bin
  • Use Divider No. Mfr. No. 402305ky84
  • Load Capacity 50 lbs.
  • Inside Width 10"
  • Inside Height 4-3/4"
  • Use Lid Number Mfr. No. 30235
  • Inside Length 10-1/4"
  • No. of Divider Slots Long 3
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Outside Width 11"
  • No. of Divider Slots Short 0
  • Use with Grainger Divider No. 5ky86
  • Volume Capacity 50 lbs.
  • Use with Grainger Lid No. 46u436
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list