AKROBIN BLUE 23 7/8 X 18 1/4 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AKROBIN BLUE 23 7/8 X 18 1/4 X 12

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30289BLUE
  • Mfr. Model # 30289BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 8.5 lbs

Product Details

Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.

Technical Specs

  • Colour Blue
  • Item Super Size Bin
  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Load Capacity 300 lbs.
  • Inside Width 16"
  • Use Divider No. Mfr. No. 40289, 41289
  • Outside Width 18-1/4"
  • Inside Height 12"
  • No. of Divider Slots Long 3
  • Inside Length 20-3/4"
  • Outside Height 12"
  • Volume Capacity 2.18 cu. ft.
  • Outside Length 23-7/8"
  • Use with Grainger Divider No. 4MXL3 and 4MXL4
  • Divider Color Black
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list