Skip Content
AKRO-TUB CROSS-STACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AKRO-TUB CROSS-STACK

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM34302GREY
  • Mfr. Model # 34302GREY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2021
  • Shipping Weight 17.5 lbs

Product Details

Lightweight and durable tubs nest when empty and cross-stack 90 degree for convenient storage. Industrial-grade, FDA-approved copolymer material is smooth and easy-to-clean. Comfortable carrying handles provide easy transport.

Technical Specs

  • Colour Gray
  • Item Cross-Stack Tub
  • Load Capacity 60 lbs.
  • Material Copolymer
  • Outside Length 17-1/4"
  • Volume Capacity 5.51 gal.
  • Inside Width 10-41/64"
  • Outside Width 11"
  • Inside Length 17"
  • Outside Height 12"
  • Inside Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list