AKRO DRAWERS 11.625X3.75X4.626 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AKRO DRAWERS 11.625X3.75X4.626

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM31118BLU
  • Mfr. Model # 31118BLU
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Blue
  • Load Capacity 25 lbs.
  • Item Drawer
  • Material High-Impact Polystyrene
  • Use Divider No. 41410
  • Outside Width 11-1/8"
  • Outside Height 4-5/8"
  • Outside Length 17-5/8"
  • Volume Capacity 3.38 gal.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list