Skip Content
AISLE TAPE,DARK BLUE,108 FT. L X 2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AISLE TAPE,DARK BLUE,108 FT. L X 2 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMPST221
  • Mfr. Model # PST221
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Aisle Marking Tape
  • Material PVC
  • Width 2"
  • Pattern Solid
  • Standards ANSI Z535.1
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Safety Tape Color Dark Blue
  • Tape Format Continuous Roll
  • Roll Length 108 ft.
  • Die Cut Shape Continuous Roll
  • Thickness 0.236"
  • Diameter 4-3/8"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list