AISLE TAPE,DARK BLUE,108 FT. L X 1 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AISLE TAPE,DARK BLUE,108 FT. L X 1 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMPST121
  • Mfr. Model # PST121
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Aisle Marking Tape
  • Material PVC
  • Pattern Solid
  • Width 1"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards ANSI Z535.1
  • Roll Length 108 ft.
  • Safety Tape Color Dark Blue
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Thickness 0.236"
  • Diameter 4-3/8"
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list