Skip Content
AISLE MARKING TAPE,ROLL,3IN W,54 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AISLE MARKING TAPE,ROLL,3IN W,54 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CDK1
  • Mfr. Model # 8CDK1
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Safety Warning Tape
  • Colour Yellow
  • Length 54 ft.
  • Material Vinyl
  • Pattern Solid
  • Width 3"
  • Legend Caution
  • Shape Roll
  • Standards ANSI/ESD20.20
  • Roll Length 54 ft.
  • Safety Tape Color Yellow
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Diameter 3-7/8"
  • Thickness 4.9 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list