Skip Content
AISLE MARKING TAPE,ROLL,3IN W,216 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AISLE MARKING TAPE,ROLL,3IN W,216 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9HYN4
  • Mfr. Model # 9HYN4
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Material Vinyl
  • Item Safety Warning Tape
  • Colour Yellow
  • Length 216 ft.
  • Pattern Solid
  • Width 3"
  • Legend Caution
  • Shape Roll
  • Standards ANSI/ESD20.20
  • Tape Format Continuous Roll
  • Roll Length 216 ft.
  • Safety Tape Color Yellow
  • Die Cut Shape Continuous Roll
  • Thickness 4.9 mil
  • Diameter 4-7/8"
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list