AISLE MARKING TAPE,ROLL,3IN W,108 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AISLE MARKING TAPE,ROLL,3IN W,108 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZFT2
  • Mfr. Model # 8ZFT2
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Yellow
  • Material Vinyl
  • Length 108 ft.
  • Pattern Solid
  • Width 3"
  • Item Safety Warning Tape
  • Shape Roll
  • Legend Caution
  • Standards ANSI/ESD20.20
  • Tape Format Continuous Roll
  • Roll Length 108 ft.
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Yellow
  • Thickness 4.9 mil
  • Diameter 4-3/8"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list