Skip Content
AISLE MARKING TAPE DOT 5IN D PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AISLE MARKING TAPE DOT 5IN D PK500

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121036
  • Mfr. Model # 121036
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Yellow
  • Material Polyester
  • Pattern Solid
  • Width 5"
  • Shape Circle
  • Diameter 5"
  • Tape Format Die Cut
  • Safety Tape Color Yellow
  • Die Cut Shape Circle
  • Item Floor Marking Tape
  • Thickness 0.004"
  • Legend No Legend
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Glow-in-the-Dark No
  • Performance Temp. 50 Degrees F - 200 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List