AISLE MARKING TAPE DOT 3IN D PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AISLE MARKING TAPE DOT 3IN D PK500

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121139
  • Mfr. Model # 121139
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Material Polyester
  • Diameter 3"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Circle
  • Safety Tape Color Red
  • Item Floor Marking Tape
  • Width 2"
  • Legend No Legend
  • Pattern Solid
  • Thickness 0.004"
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Glow-in-the-Dark No
  • Performance Temp. 50 Degrees F - 200 Degrees F
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list