AIRWAVE N95 DISP RESPIRATOR S 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRWAVE N95 DISP RESPIRATOR S 10/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX4201
  • Mfr. Model # 4201
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2541
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Dura-Mesh(R) Outer and Inner Shell
  • Colour White
  • Exhalation Valve No
  • Item N95 Respirator
  • Face Seal None
  • Nose Clip No
  • Standards NIOSH Approved
  • Mask Size Small
  • Respirator Shape Molded
  • Individually Packaged No
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list