AIRWAVE N95 DISP. RESP. MED/LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIRWAVE N95 DISP. RESP. MED/LGE

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX4600
  • Mfr. Model # 4600
  • UNSPSC # 46182005
  • CATALOGUE PAGE # 2540
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour White
  • Nose Clip No
  • Mask Size Medium/Large
  • Standards NIOSH
  • Exhalation Valve No
  • Face Seal None
  • Includes Dura-Mesh(R) Shell, Molded Nose Bridge w/ cushion, Softspun Lining(R)
  • Item Disposable Particulate Respirator
  • Respirator Shape Molded
  • Individually Packaged No
  • Nuisance Odour Removal None
  • Fluid Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list