!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTICULATE RESPIRATOR, DISPOSABLE, SOFTSPUN/DURA-MESH, M/L, N95, NIOSH, 10/BOX

PARTICULATE RESPIRATOR, DISPOSABLE, SOFTSPUN/DURA-MESH, M/L, N95, NIOSH, 10/BOX

MOLDEX

PARTICULATE RESPIRATOR, DISPOSABLE, SOFTSPUN/DURA-MESH, M/L, N95, NIOSH, 10/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICULATE RESPIRATOR, DISPOSABLE, SOFTSPUN/DURA-MESH, M/L, N95, NIOSH, 10/BOX

PARTICULATE RESPIRATOR, DISPOSABLE, SOFTSPUN/DURA-MESH, M/L, N95, NIOSH, 10/BOX

MOLDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MDX4200
  • Mfr. Model # 4200
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 1426
  • Shipping Weight 0.65 lbs

Product Details

This 4200 AirWave medium/large N95 particulate respirator with FlexFit design has a dual non-adjustable latex strap and comes in white. It meets the NIOSH standard to have a filter efficiency of 95% or greater for non-oil based particulates. The disposable mask includes a Dura-Mesh shell, moulded nose bridge with cushion, Softspun lining, and comfort faceseal. There are 10 respirators in a box.

Technical Specs

  • Item N95 Respirator
  • NIOSH Rating N95
  • Mask Headstrap Type Dual, Non-Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve No
  • Latex Content Latex Free
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Includes Dura-Mesh(R) Outer and Inner Shell
  • Mask Size Medium/Large
  • Mask Material Dura-Mesh(R)
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Molded Nose Bridge
  • Face Seal Type Comfort
  • Colour White
  • Eyeshield Material None
  • Individually Packaged No
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list