Skip Content
AIRUG 3/8IN 4X60 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIRUG 3/8IN 4X60 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX410R0348BL
  • Mfr. Model # 410R0348BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 106.0 lbs

Technical Specs

  • Colour Black
  • Item Antifatigue Runner
  • Length 60 ft.
  • Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
  • Thickness 3/8"
  • Width 4 ft.
  • Weight 106.0 lbs.
  • Edges Beveled
  • Mat Surface Pattern Corrugated
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list